FLEXFLOOD 200W COOL LED 7HX6V SLIPFITTER 120-27

Item #: 1307452

Cat #: FXLED200SF/PCT

UPC: 019813243986

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLEXFLOOD 200W COOL LED 7HX6V SLIPFITTER 120-277V PCT BZ

Overview

FLEXFLOOD 200W COOL LED 7HX6V SLIPFITTER 120-277V PCT BZ
Also known as: 019813243986, FXLED200SF/PCT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 200
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 31951
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 200
Color: Bronze
Lumens: 31951

Customer Reviews

No reviews for this product
(0)