100A, Post, 50/30/20GFCI Receptacles, 1P, Pedestal, NEMA 3R

Item #: 1306991

Cat #: R075CP6031

UPC: 784567208016

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 120/240 Volt AC, 1-Phase, Ring-Type, Galvanized Steel Pedestal - Earth-Burial, Bottom Feed, NEMA 3R, Receptacles, 14-50R, BR32U, 5-20RGFCI, Breakers, (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp

Overview

100 Amp, 120/240 Volt AC, 1-Phase, Ring-Type, Galvanized Steel Pedestal - Earth-Burial, Bottom Feed, NEMA 3R, Receptacles, 14-50R, BR32U, 5-20RGFCI, Breakers, (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp
Also known as: 784567208016, R075CP6031

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 14-50R, BR32U
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
NEMA Configuration: 5-20R, 14-50R, BR32U

Customer Reviews

No reviews for this product
(0)