LED Troffer, 1 x 4, 23 Watt, 3000 Lumen, 3500K, 120-277V, Dimming

Item #: 1306363

Cat #: 1EVG30L835-4-D-UNV-DIM-SWZG2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 1 x 4, 23 Watt, 3000 Lumen, 3500K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming, Integral Daylighting and Occupancy Sensor

Overview

LED Troffer, 1 x 4, 23 Watt, 3000 Lumen, 3500K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming, Integral Daylighting and Occupancy Sensor
Also known as: 1EVG30L835-4-D-UNV-DIM-SWZG2

Specifications

Mounting: Recessed
Wattage: 23
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 23
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)