This product has been discontinued.
LED Troffer, 1 x 4, 23 Watt, 3000 Lumen, 4000K, 120-277V, Dimming
Item #: 1306362
Cat #: 1EVG30L840-4-D-UNV-DIM-SWZG2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 1 x 4, 23 Watt, 3000 Lumen, 4000K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming, Integral Daylighting and Occupancy Sensor
Overview
LED Troffer, 1 x 4, 23 Watt, 3000 Lumen, 4000K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming, Integral Daylighting and Occupancy Sensor
Also known as: 1EVG30L840-4-D-UNV-DIM-SWZG2
Specifications
Mounting: | Recessed |
Wattage: | 23 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Dimmable: | Yes |
Wattage: | 23 |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)