9W CFL Retrofit LED Lamp, 27K

Item #: 1306227

Cat #: KT-LED94P-H-827-S-DP

UPC: 890949016213

Documents & Guides
LED Lamp, 4-Pin, 9W, Compact, Horizontal, 2700K, G24q/GX24q Base
Sign In or Register to view pricing and more.

Overview

LED Lamp, 4-Pin, 9W, Compact, Horizontal, 2700K, G24q/GX24q Base
Also known as: 890949016213, KT-LED94P-H-827-S-DP

Specifications

Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 9
Light Technology: LED
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)