This product has been discontinued.

Transformer, Dry Type, 3PH, 75kVA, 240D x 208Y/120, Floor Mount
Item #: 234685
Cat #: T242T75SE
UPC:
Documents & Guides
Transformer, Dry Type, General Purpose, 3-Phase, 75 kVA, 240 Delta x 208Y/120, Floor Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Dry Type, General Purpose, 3-Phase, 75 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: T242T75SE
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Primary Voltage: | 240 Delta |
Secondary Voltage: | 120/208Y |
Volt Amps: | 75kVA |
Phase: | 3 |
Primary Voltage: | 240 Delta |
Volt Amps: | 75kVA |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/208Y |
Customer Reviews
No reviews for this product
(0)