4FT WRAP 40W 3600L 40K W/ BATTERY BACK-UP ENERGY STAR

Item #: 1306181

Cat #: 54676341

UPC: 849489009933

Sign In or Register to view pricing and more.
Documents & Guides
4FT WRAP 40W 3600L 40K W/ BATTERY BACK-UP ENERGY STAR

Overview

4FT WRAP 40W 3600L 40K W/ BATTERY BACK-UP ENERGY STAR
Also known as: 849489009933, 54676341

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Lumens: 3600
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 34
Lumens: 3600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)