LED Wallpack, 58W, 50K, 120-277V, White

Item #: 1305669

Cat #: XTOR6BRL-WT

UPC: 080083775194

Sign In or Register to view pricing and more.
Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Summit White

Overview

Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Summit White
Also known as: 080083775194, XTOR6BRL-WT

Specifications

Color Temperature: 5000 (Bright White)
Color: Summit White
Wattage: 58
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 58
Volts AC Range: 120 - 277
Color: Summit White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)