16-2(1TPJ)PE GY 2-2RD WE GN MCTUFFLUM250

Item #: 1305071

Cat #: 18BEB42T504

UPC: 077680309020

Sign In or Register to view pricing and more.
Documents & Guides
16-2(1TPJ)PE GY 2-2RD WE GN MCTUFFLUM250

Overview

16-2(1TPJ)PE GY 2-2RD WE GN MCTUFFLUM250
Also known as: 077680309020, 18BEB42T504

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12, 16
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)