100W LED Hi-Bay Work Light, 7500L, 5000K, 120-277V

Item #: 1303912

Cat #: K5-60

UPC: 752560400485

Documents & Guides
101 Watt LED Hi-Bay Work Light, 60 Watt, 7500 Lumen, 5000K, 120-277 Volt, Metal Guard, 10 Foot 18/3 SJ Cord, Dry or Damp Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

101 Watt LED Hi-Bay Work Light, 60 Watt, 7500 Lumen, 5000K, 120-277 Volt, Metal Guard, 10 Foot 18/3 SJ Cord, Dry or Damp Locations
Bergen's K-Series LED work light is a low cost energy efficient solution for new build construction/ renovation projects and permanent lighting in warehouse, maintenance, storage and tent spaces. Easy to install, portable, versatile and light weight. Use as floor light, table top light or hang using the provided snap-lock hook. 130-Lumen per watt provides brilliant white illumination. Up to 85% energy savings, this LED work light has no filament or glass shell, no lead, no UV, no radiation and no flicker or glare.
Also known as: 752560400485, K5-60

Specifications

Type: Work Light, Temporary
Lumens: 7500
Volts AC: 120, 277
Wattage: 60
Light Technology: LED
Type: Work Light, Temporary
Volts AC: 120, 277
Light Technology: LED
Lumens: 7500
Wattage: 60

Customer Reviews

No reviews for this product
(0)