This product may not be available in all locations.
Power Supply, DIN Rail Mount, 24-28VDC, 10-8.6A, 100-240VAC, 110-300VDC
Item #:
1303605
Cat #:
CP10.242
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, DIN Rail Mount, 240 Watt, 24 - 28 Volt DC, 10 - 8.6 Amp, 100 - 240 Volt AC, 110 - 300 Volt DC
Overview
Power Supply, DIN Rail Mount, 240 Watt, 24 - 28 Volt DC, 10 - 8.6 Amp, 100 - 240 Volt AC, 110 - 300 Volt DC
Also known as: CP10.242
Specifications
Wattage: | 240 |
Type: | Power Supply |
Mounting: | DIN Rail |
Phase: | 1 |
Volts DC Range: | 110-300, 24 - 28 |
Amps Range: | 8.600-10 |
Volts AC Range: | 100 - 240 |
Wattage: | 240 |
Mounting: | DIN Rail |
Volts DC Range: | 110-300, 24 - 28 |
Volts AC Range: | 100 - 240 |
Type: | Power Supply |
Phase: | 1 |
Amps Range: | 8.600-10 |
Customer Reviews
No reviews for this product
(0)