Search results

113 Found
PULS

Power Supply, DC/DC Converter, 96W, 8A, 15VDC Output, 24VDC Input

Item #: 837793
CAT #: CD5.121
UPC: 875404001270
Company wide:
0 in stock
PULS

Power Supply, 120W, 5A, 28VDC Output, 100 - 240VAC Input, IP20

Item #: 422134
CAT #: CS5.241
UPC: 875404000822
Company wide:
0 in stock
PULS

DIN Rail Power Supply, 1P/24V/20A

Item #: 1274934
CAT #: CP20.241
UPC: 875404002543
Company wide:
0 in stock
PULS

DIN Rail Power Supply, 1P/24V/10A

Item #: 1118547
CAT #: CP10.241
UPC: 875404002406
Company wide:
0 in stock
PULS

DIN Rail Power Supplies For 1-Phase System 12V, 10A

Item #: 1805517
CAT #: CP5.121
UPC:
Company wide:
0 in stock
PULS

Power Supply, 80W, 3.3A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 394775
CAT #: CS3.241
UPC: 875404001058
Company wide:
0 in stock
PULS

DIN Rail Power Supplies For 1-Phase System 12V, 7.5A

Item #: 792758
CAT #: ML100.102
UPC: 875404000013
Company wide:
0 in stock
PULS

Power Supply, 30W, 3A, 12VDC Output, 240VAC, 300VDC Input, IP20

Item #: 707677
CAT #: ML30.102
UPC: 875404000051
Company wide:
0 in stock
PULS

Power Supply, 15W, 1.3A, 12/15VDC Output, 240VAC, 300VDC Input, IP20

Item #: 707684
CAT #: ML15.121
UPC: 875404001331
Company wide:
0 in stock
PULS

POWER SUPPLY 12V 15A SINGLE PHASE

Item #: 488560
CAT #: QS10.121
UPC: 875404000150
Company wide:
0 in stock
PULS

Protection Module, 24V/14.8A

Item #: 525133
CAT #: PISA11.CLASS2
UPC: 875404001836
Company wide:
0 in stock
PULS

Power Supply, 120W, 5A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 587387
CAT #: QS5.241
UPC: 875404000204
Company wide:
0 in stock
PULS

Power Supply, 100W, 4.2A, 24VDC Output, 480VAC Input, IP20

Item #: 295683
CAT #: ML100.200
UPC: 875404000747
Company wide:
0 in stock
PULS

Power Supply, 60W, 2.5A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 696413
CAT #: ML60.241
UPC: 875404001591
Company wide:
0 in stock
PULS

Power Supply, 960W, 24VDC Output, 40A, 480VAC, 3PH Input

Item #: 394784
CAT #: XT40.242
UPC: 875404000907
Company wide:
0 in stock
PULS

Power Supply, 240W, 10A, 28VDC Output, 240VAC, 150VDC Input, IP20

Item #: 394771
CAT #: QS10.241
UPC: 875404000167
Company wide:
0 in stock
PULS

Power Supply, DC/DC Converter, 96W, 8A, 15VDC Output, 24VDC Input

Power Supply, DC/DC Converter, 96 Watt, 8 Amp, 12 - 15 Volt DC Output, 24 Volt DC Input, IP20
Item #: 837793
CAT #: CD5.121
UPC: 875404001270
Company wide:
0 in stock
PULS

Power Supply, 120W, 5A, 28VDC Output, 100 - 240VAC Input, IP20

Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 100 -120/220 - 240 Volt AC Input, IP20
Item #: 422134
CAT #: CS5.241
UPC: 875404000822
Company wide:
0 in stock
PULS

DIN Rail Power Supply, 1P/24V/20A

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 20 - 17.1 Amp, 480 Watt, Input: AC 100 - 240V (-15%/+10%)/DC 110V - 150V (± 20%), W: 48mm x H: 124mm x D: 127mm
Item #: 1274934
CAT #: CP20.241
UPC: 875404002543
Company wide:
0 in stock
PULS

DIN Rail Power Supply, 1P/24V/10A

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 10 - 8.6 Amp, 240 Watt, Input: AC 100 - 240V (-15%/+10%)/DC 110V - 150V (± 20%), W: 39mm x H: 124mm x D: 117mm
Item #: 1118547
CAT #: CP10.241
UPC: 875404002406
Company wide:
0 in stock
PULS

DIN Rail Power Supplies For 1-Phase System 12V, 10A

DIN Rail Power Supplies For 1-Phase System 12V, 10A, DC Output: 12 - 15Vdc, 10 - 8A, 120W, Input: AC 100 - 240V (-15%/+10%), DC 110V - 150V (± 20%), Dimensions (WxHxD): 32 x 124 x 102mm, Weight: 440g
Item #: 1805517
CAT #: CP5.121
UPC:
Company wide:
0 in stock
PULS

Power Supply, 80W, 3.3A, 28VDC Output, 240VAC, 300VDC Input, IP20

Power Supply, 80 Watt, 3.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Item #: 394775
CAT #: CS3.241
UPC: 875404001058
Company wide:
0 in stock
PULS

DIN Rail Power Supplies For 1-Phase System 12V, 7.5A

DIN Rail Power Supplies For 1-Phase System 12V, 7.5A, DC Output: 12 - 15Vdc, 7.5 - 6A, 90W, Input: AC 100 - 120 / 220 - 240V (-15%/+10%), DC 290V (-25%/+30%), Dimensions (WxHxD): 73 x 75 x 103mm, Weight: 360g
Item #: 792758
CAT #: ML100.102
UPC: 875404000013
Company wide:
0 in stock
PULS

Power Supply, 30W, 3A, 12VDC Output, 240VAC, 300VDC Input, IP20

Power Supply, 30 Watt, 3 Amp, 10 - 12 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Item #: 707677
CAT #: ML30.102
UPC: 875404000051
Company wide:
0 in stock
PULS

Power Supply, 15W, 1.3A, 12/15VDC Output, 240VAC, 300VDC Input, IP20

Power Supply, 15 Watt, 1.3 Amp, 12/15 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Item #: 707684
CAT #: ML15.121
UPC: 875404001331
Company wide:
0 in stock
PULS

POWER SUPPLY 12V 15A SINGLE PHASE

PULS QS10.121 POWER SUPPLY
Item #: 488560
CAT #: QS10.121
UPC: 875404000150
Company wide:
0 in stock
PULS

Protection Module, 24V/14.8A

Protection Module, 4 Channels; Outputs: 4x NEC Class 2 Listed; 100VA Per Channel, DC Output: DC 24V/3.7A , 3.7A , 3.7A , 3.7A, Input: DC 18V - 30V, W: 45mm, H: 75mm, D: 91mm
Item #: 525133
CAT #: PISA11.CLASS2
UPC: 875404001836
Company wide:
0 in stock
PULS

Power Supply, 120W, 5A, 28VDC Output, 240VAC, 300VDC Input, IP20

Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Item #: 587387
CAT #: QS5.241
UPC: 875404000204
Company wide:
0 in stock
PULS

Power Supply, 100W, 4.2A, 24VDC Output, 480VAC Input, IP20

Power Supply, 100 Watt, 4.2 Amp, 24 Volt DC Output, 380 - 480 Volt AC Input, IP20
Item #: 295683
CAT #: ML100.200
UPC: 875404000747
Company wide:
0 in stock
PULS

Power Supply, 60W, 2.5A, 28VDC Output, 240VAC, 300VDC Input, IP20

Power Supply, 60 Watt, 2.5 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Item #: 696413
CAT #: ML60.241
UPC: 875404001591
Company wide:
0 in stock
PULS

Power Supply, 960W, 24VDC Output, 40A, 480VAC, 3PH Input

Power Supply, 960 Watt, 24 Volt DC Output, 40 Amp, 480 Volt AC, 3-Phase Input, DIN Rail Mount
Item #: 394784
CAT #: XT40.242
UPC: 875404000907
Company wide:
0 in stock
PULS

Power Supply, 240W, 10A, 28VDC Output, 240VAC, 150VDC Input, IP20

Power Supply, 240 Watt, 10 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 150 Volt DC Input, IP20
Item #: 394771
CAT #: QS10.241
UPC: 875404000167
Company wide:
0 in stock
Page 1 of 8
113 Items found