Dual Wattage 240/208V Wall Heater, Bronze

Item #: 1303295

Cat #: SRA2024DSAF

UPC: 685360163079

Sign In or Register to view pricing and more.
SRA1000 Series - Architectural Small Wall Heater, 2,000/1,000W @ 240V, 1,500/750W @ 208V, Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment, bar-stock Statuary Bronze grille

Overview

SRA1000 Series - Architectural Small Wall Heater, 2,000/1,000W @ 240V, 1,500/750W @ 208V, Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment, bar-stock Statuary Bronze grille
Also known as: 685360163079, SRA2024DSAF

Specifications

Type: Commercial Grade
Wattage: 2000, 1000
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall
Wattage: 2000, 1000
Color: Bronze

Customer Reviews

No reviews for this product
(0)