4" Diameter, Nail-On, Fire Alarm Box

Item #: 1303248

Cat #: 9351-NKRED

UPC: 085339965022

Sign In or Register to view pricing and more.
4" Diameter, Nail-On Ceiling/Fixture Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs.

Overview

4" Diameter, Nail-On Ceiling/Fixture Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs.
Also known as: 085339965022, 9351-NKRED

Specifications

Color: Red
Depth: 2 3/8 in
Mounting: Clamp, Nail On
Material: Fiberglass
Cubic Inches: 22.500 in³
Color: Red
Mounting: Clamp, Nail On
Cubic Inches: 22.500 in³
Depth: 2 3/8 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)