Tray Cable, Type TC-ER, FREP, 10/4, XHHW, 600V

Item #: 130278

Cat #: AF11004

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, FREP, 10 AWG, 4 Conductors, XHHW Copper, 600V

Overview

Tray Cable, Type TC-ER, FREP, 10 AWG, 4 Conductors, XHHW Copper, 600V
Type TC-ER cable  complies with the crush and impact requirements of metal-clad cable . It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.
Also known as: AF11004

Specifications

Gauge: 10
Material: Copper
Color: Black
Conductors: 4
Gauge: 10
Color: Black
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)