Flush Mount LED Luminaire, 12W, 800L, 2700K, 120V, White

Item #: 1302200

Cat #: 57622WTWT

UPC: 783209185418

Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount LED Luminaire, 12 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star

Overview

Flush Mount LED Luminaire, 12 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: 783209185418, 57622WTWT

Specifications

Wattage: 12
Volts AC: 120
Type: Luminaire
Color: White
Color Temperature: 2700 (Warm White)
Diameter: 5.750 in
Light Technology: LED
Dimmable: Yes
Wattage: 12
Type: Luminaire
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color: White
Diameter: 5.750 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)