LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 120V, White

Item #: 1302182

Cat #: LES13NW

UPC: 019813497273

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 83 CRI, 120V, White Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30

Overview

LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 83 CRI, 120V, White Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Also known as: 019813497273, LES13NW

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 1138
Wattage: 13
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Lumens: 1138

Customer Reviews

No reviews for this product
(0)