Category 6, Plenum, 23/4-UTP, Blue, 1000' Box

Item #: 130212

Cat #: J552304-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enhanced Category 6 Cable, 23 AWG, 4 Pair, CMP, Blue, 1000 Foot Box

Overview

Enhanced Category 6 Cable, 23 AWG, 4 Pair, CMP, Blue, 1000 Foot Box
Cat6 Ethernet cables  consist of four twisted pairs of copper wire and 250 MHz of bandwidth, supporting data transfer speeds of up to 10 Gbps (10GBASE-T) for distances up to approximately 180 feet . Cat6 cables use the same RJ-45 jack as Cat5 cables and previous generations of Ethernet cables.
Also known as: J552304-05

Specifications

Gauge: 23
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)