LED Troffer, 2x2, 29 Watt, 3894 Lumen, 3000K, 120-277V

Item #: 1301503

Cat #: SWISH2X2-29Y/D10

UPC: 019813472980

Documents & Guides
LED Center Basket Troffer, 2x2, 29 Watt, 3894 Lumen, 3000K, 84 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Center Basket Troffer, 2x2, 29 Watt, 3894 Lumen, 3000K, 84 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations
Also known as: 019813472980, SWISH2X2-29Y/D10

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Length: 2 ft
Color: White
Wattage: 29
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: White
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)