QN All Metal High Density Patch Panel, F

Item #: 1300685

Cat #: QSP48HDBL

UPC: 074983278855

Sign In or Register to view pricing and more.
48-port shielded high density patch panel in black accepts QuickNet pre-terminated shielded cassettes and patch panel adapters. (1 RU).

Overview

48-port shielded high density patch panel in black accepts QuickNet pre-terminated shielded cassettes and patch panel adapters. (1 RU).
Also known as: 074983278855, QSP48HDBL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Shielding: Shielded
Type: Unloaded
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Type: Unloaded
Color: Black
Shielding: Shielded
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)