Conduit Body, Type LBD, 3", Iron

Item #: 1300614

Cat #: MOLBD-8M-WR

UPC: 783936555423

Documents & Guides
Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 319.0 Cubicinches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mo Series Type LBD Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 319.0 Cubicinches
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936555423, MOLBD-8M-WR

Specifications

Diameter: 3 in
Material: Iron
Diameter: 3 in
Material: Iron

Customer Reviews

No reviews for this product
(0)