GOOSENECK 24" ARM 26W WARM LED 11" STRAIGHT SHA

Item #: 1300118

Cat #: GN1LED26YST11B

UPC: 019813160443

Documents & Guides
No Documents Available
GOOSENECK 24" ARM 26W WARM LED 11" STRAIGHT SHADE BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

GOOSENECK 24" ARM 26W WARM LED 11" STRAIGHT SHADE BLACK
Also known as: 019813160443, GN1LED26YST11B

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 26
Light Technology: LED

Customer Reviews

No reviews for this product
(0)