Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Bronze

Item #: 1299453

Cat #: S211BRE

UPC: 042269652354

Sign In or Register to view pricing and more.
Documents & Guides
RDT S211BRE 1 HOLE OUTDOOR RO

Overview

RDT S211BRE 1 HOLE OUTDOOR RO
Also known as: 042269652354, S211BRE

Specifications

Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 1
Finish: Bronze
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)