LED 8' Strip Fixture, 4000K, 6000 Lumen, 120-277V

Item #: 1299192

Cat #: FSS860L840-UNV-DIM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 8 Foot Strip Fixture, 4000K, 6000 Lumen, 120-277 Volt, 0-10V Dimming

Overview

FluxStream LED 8 Foot Strip Fixture, 4000K, 6000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: FSS860L840-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Weight: 0.500 lb
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Weight: 0.500 lb
Dimmable: Yes
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)