FLUXGRID 2X2 LED RECESSED 3000LMS 3500K 80CRI 120-277V DIM 0

Item #: 1299190

Cat #: 2FGG30L835-2-D-UNV-DIM-SWZDT

UPC: 784197642310

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLUXGRID 2X2 LED RECESSED 3000LMS 3500K 80CRI 120-277V DIM 0-10V

Overview

FLUXGRID 2X2 LED RECESSED 3000LMS 3500K 80CRI 120-277V DIM 0-10V
Also known as: 784197642310, 2FGG30L835-2-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)