
Allied Amu1084cctf 10x8x4 NEMA 4x F
Item #: 1299047
Cat #: AMU1084CCTF
UPC: 085339959618
All Amu1084cctf 10x8x4 NEMA 4x Fbrgls Encl Twist Latch Clear Hinged Cvr Flange Mount
Sign In or Register to view pricing and more.
Overview
All Amu1084cctf 10x8x4 NEMA 4x Fbrgls Encl Twist Latch Clear Hinged Cvr Flange Mount
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339959618, AMU1084CCTF
Specifications
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Color: | Gray |
Width: | 8 in |
Material: | Fiberglass |
Height: | 10 in |
Size: | 10in x 8in x 4in |
Depth: | 4 in |
Color: | Gray |
Material: | Fiberglass |
Size: | 10in x 8in x 4in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Width: | 8 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)