![100A, Post, 50/30/20GFCI Receptacles, 1P, Pedestal, NEMA 3R 100A, Post, 50/30/20GFCI Receptacles, 1P, Pedestal, NEMA 3R](https://rexel-cdn.com/products/mdwm075cp4l10image.jpg?i=A23EAC92-8BDA-4B36-85F7-E245B0099C88&f=420)
100A, Post, 50/30/20GFCI Receptacles, 1P, Pedestal, NEMA 3R
Item #: 1298665
Cat #: M075CP4L10
UPC: 784567208856
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 120/240 Volt AC, 1-Phase, Ring-Type, Galvanized Steel Pedestal - Padmount, Bottom Feed, NEMA 3R, Receptacles, 14-50R, BR32U, 5-20RGFCI, Breakers, (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp, Lighted
Overview
100 Amp, 120/240 Volt AC, 1-Phase, Ring-Type, Galvanized Steel Pedestal - Padmount, Bottom Feed, NEMA 3R, Receptacles, 14-50R, BR32U, 5-20RGFCI, Breakers, (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp, Lighted
Also known as: 784567208856, M075CP4L10
Specifications
Poles: | 3 |
Amps: | 100 |
Phase: | 1 |
NEMA Configuration: | 5-20R, 14-50R, BR32U |
Mounting: | Pad |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Phase: | 1 |
Mounting: | Pad |
Amps: | 100 |
NEMA Configuration: | 5-20R, 14-50R, BR32U |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)