LED Slim Lighting Module, 4", 9 Watt, 550 Lumen, 120V, White

Item #: 1298531

Cat #: RL474-550L-DIMTR-120-30K-90-WH

UPC: 848070076255

Documents & Guides
LED Slim Lighting Module, 4 Inch, 9 Watt, 550 Lumen, 3000K, 120 Volt, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Slim Lighting Module, 4 Inch, 9 Watt, 550 Lumen, 3000K, 120 Volt, White Trim
Also known as: 848070076255, RL474-550L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Light Technology: LED
Lumens: 550
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)