EWD SAL06P-W Dimmer, All-Load SKYE

Item #: 1298210

Cat #: SAL06P2-W

UPC: 032664749209

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, All-Load SKYE Slide - White

Overview

Dimmer, All-Load SKYE Slide - White
The Slide AL dimmer provides full range classic linear-slide dimming for 300W dimmable CFL and LED as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. The preset “ON/OFF” switch automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications, and features a fixed Rapid Start setting that provides a very short power burst to ensure lamp start-up at low dim settings.
Also known as: 032664749209, SAL06P2-W

Specifications

Mounting: Flush
Material: Polycarbonate
Wattage: 600, 300
Poles: 1
Color: White
Type: Multi-Location
Mounting: Flush
Wattage: 600, 300
Color: White
Material: Polycarbonate
Poles: 1
Type: Multi-Location

Customer Reviews

No reviews for this product
(0)