6W A19 LED Lamp, 27K

Item #: 1298047

Cat #: L6A19D2527K

UPC: 762148069539

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable Bulb, A19, 120 Volt, 6 Watt, 80 CRI, 230 Degree Beam Angle

Overview

LED Dimmable Bulb, A19, 120 Volt, 6 Watt, 80 CRI, 230 Degree Beam Angle
Also known as: 762148069539, L6A19D2527K

Specifications

Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 30°
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 30°
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)