Fire Rated Poke Through, Furniture Feed 6" Series

Item #: 1297269

Cat #: S1R6PTFFNKL

UPC: 783585444437

Sign In or Register to view pricing and more.
Documents & Guides
Fire Rated Poke Through, Furniture Feed 6 Inch Series, Through Floor Fitting with Nickel Plated Cover, (1) 3/4"EMT for Power and (1) 2" EMT for Data, Includes S1FRPTJB Junction Box

Overview

Fire Rated Poke Through, Furniture Feed 6 Inch Series, Through Floor Fitting with Nickel Plated Cover, (1) 3/4"EMT for Power and (1) 2" EMT for Data, Includes S1FRPTJB Junction Box
Hubbell's SystemOne Recessed Fire-Rated Poke-Throughs (FRPT) enhances functionality providing increased power, data and audio visual capacity. Safety is improved with recessed connectivity, a low profile flange, and egress doors that hinge inwards. Building value is enhanced with plated finishes to match and blend with modern building décor.
Also known as: 783585444437, S1R6PTFFNKL

Specifications

Size: 6 in
Finish: Nickel Plated
Size: 6 in
Finish: Nickel Plated

Customer Reviews

No reviews for this product
(0)