15kV Shielded Power Cable, 500 MCM Copper, 133% Insulation

Item #: 1296783

Cat #: 115-23-3131

UPC:

Documents & Guides
Okoguard-Okoseal Type MV-105 15kV Shielded Power Cable, 500 MCM Compact Stranded Copper Conductor, 105 Degree Celsius Rating, 133% Insulation Level
Sign In or Register to view pricing and more.

No associated products found.

Overview

Okoguard-Okoseal Type MV-105 15kV Shielded Power Cable, 500 MCM Compact Stranded Copper Conductor, 105 Degree Celsius Rating, 133% Insulation Level
Also known as: 115-23-3131

Specifications

Volts AC: 15kV
Material: Copper
Gauge: 500 kcmil
Volts AC: 15kV
Gauge: 500 kcmil
Material: Copper

Customer Reviews

No reviews for this product
(0)