Weatherproof Box, 1 Gang, (3) 1/2" Outlets, Aluminum Die Cast

Item #: 12962

Cat #: IH3-1

UPC: 042269392106

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 1 Gang, (3) 1/2" Outlets, Aluminum Die Cast

Overview

Weatherproof Box, 1 Gang, (3) 1/2" Outlets, Aluminum Die Cast
Also known as: 042269392106, IH3-1

Specifications

Mounting: Vertical, Horizontal
Color: Gray, Silver
Depth: 2 in
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Number of Threaded Outlets: 3
Color: Gray, Silver
Gangs: 1
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)