This product has been discontinued.
FLUXGRID LED 2X2 3800 LM 3000K
Item #: 1296087
Cat #: 2FGG38B830-2-D-UNV-DIM
UPC: 784197242190
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
FLUXGRID LED 2X2 3800 LM 3000K
Overview
FLUXGRID LED 2X2 3800 LM 3000K
Also known as: 784197242190, 2FGG38B830-2-D-UNV-DIM
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)