Branch Circuit Breaker, GFPE 2-Pole 30A

Item #: 1295913

Cat #: LB230-EP

UPC: 078477814956

Documents & Guides
Branch Circuit Breaker, GFPE 2-Pole 30A 120/240V, 10Ka Interrupt Rating
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Arlington
CP3540 5" Ceiling Plate Cover
Item #: 70681
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Branch Circuit Breaker, GFPE 2-Pole 30A 120/240V, 10Ka Interrupt Rating
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. GFPE circuit breakers provide protection of equipment from damaging line-to-ground fault currents. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance.  
Also known as: 078477814956, LB230-EP

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)