2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Nylon

Item #: 28762

Cat #: 80726-W

UPC: 078477494646

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Flush Mount - Color/Finish: White.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Flush Mount - Color/Finish: White.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477494646, 80726-W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)