Halogen Lamp, MR16, 20W, 12V

Item #: 129568

Cat #: 41900SP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GY4), CRI: 100, Color Temperature: 2800K

Overview

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GY4), CRI: 100, Color Temperature: 2800K
Also known as: 41900SP

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin (GY4)
Shape: MR16 (Mini Reflector)
Wattage: 20
Color Temperature: 2800 (Warm White)
Base: 2-Pin (GY4)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)