Rocker Switch, AC, Single Pole, 15A 120/277V AC, Push Back and Side

Item #: 129567

Cat #: RSD115LA

UPC: 883778119408

Sign In or Register to view pricing and more.
Documents & Guides
Rocker Switch, AC, Single Pole, 15A 120/277V AC, Push Back and Side Wired, Light Almond

Overview

Rocker Switch, AC, Single Pole, 15A 120/277V AC, Push Back and Side Wired, Light Almond
The Hubbell HUBRSD115LA TradeSelect rocker switch features a smooth, quiet rocker, ultrasonically welded cover and base and standard self-grounding feature.
Also known as: 883778119408, RSD115LA

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)