ECART 2 - 480V 30KVA 3PH 60A AUX DISC LD
Item #: 1295350
Cat #: EC2SPH43030A6PM3120
UPC: 782862900819
Sign In or Register to view pricing and more.
Documents & Guides
ECART 2 - 480V 30KVA 3PH 60A AUX DISC LD
Overview
ECART 2 - 480V 30KVA 3PH 60A AUX DISC LD
Ericson's e-Cart® delivers power transformation and distribution functionality utilizing a unique platform that is built ruggedly enough to survive the harshest jobsite environments, while delivering benefits such as simplified connectivity, panel access clearance and portability. Flexible configuration alternatives (including an explosion proof option) provide the ability to meet specific application requirements without the cost typically associated with custom solutions.
Also known as: 782862900819, EC2SPH43030A6PM3120
Specifications
Phase: | 3 |
Primary Voltage: | 480 |
Secondary Voltage: | 120/208Y |
Phase: | 3 |
Secondary Voltage: | 120/208Y |
Primary Voltage: | 480 |
Customer Reviews
No reviews for this product
(0)