Receptacle, 100A, 480V

Item #: 129431

Cat #: 31-64243-K04

UPC: 784474610551

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle with Ground, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, IEC, CE, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 To 2 AWG, Amperage Rating: 100 Amp, Voltage Rating: 480V, Material: Polyester, Color: Blue, NEMA Rating:NEMA 3R, IP54.

Overview

Receptacle with Ground, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, IEC, CE, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 To 2 AWG, Amperage Rating: 100 Amp, Voltage Rating: 480V, Material: Polyester, Color: Blue, NEMA Rating:NEMA 3R, IP54.
Meltric 31-64243-K04 Receptacle, With Ground, Short Circuit Rating 100 KAMP, Standard: UL, CSA, IEC, CE, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 10 to 2AWG, Amperage Rating: 100AMP, Voltage Rating: 480V, Material: Polyester, Color: Blue, NEMA Rating: NEMA 3R, IP54
Also known as: 784474610551, 31-64243-K04

Specifications

Type: Receptacle
Poles: 3
Volts AC: 480
Color: Blue
Material: Polyester
Amps: 100
IP/NEMA Rating: IP54, NEMA 3R
Type: Receptacle
Volts AC: 480
Material: Polyester
IP/NEMA Rating: IP54, NEMA 3R
Poles: 3
Color: Blue
Amps: 100

Customer Reviews

No reviews for this product
(0)