LED Puck Light, 3 Watt, 139 Lumen, 3000K, 120V, 3" Dia, White

Item #: 1294267

Cat #: P700005-028-30

UPC: 785247220816

Documents & Guides
LED Puck Light, 3 Watt, 139 Lumen, 3000K, 90 CRI, 120 Volt, 3 Inch Diameter, White Finish, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Puck Light, 3 Watt, 139 Lumen, 3000K, 90 CRI, 120 Volt, 3 Inch Diameter, White Finish, Dimmable
Also known as: 785247220816, P700005-028-30, puck light

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 3 in
Volts AC: 120
Wattage: 3
Color: White
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Diameter: 3 in
Wattage: 3
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)