WALLPLATE, 2-G, 2 BOX MT BLANK, GY

Item #: 129405

Cat #: NP23GY

UPC: 883778102981

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Box Mount, Gray

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Box Mount, Gray
Also known as: 883778102981, NP23GY

Specifications

Type: Blank Plate
Gangs: 2
Size: Standard
Mounting: Box
Color: Gray
Material: Stainless Steel
Type: Blank Plate
Size: Standard
Color: Gray
Gangs: 2
Mounting: Box
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)