Decorator Duplex Receptacle, Residential, 15A, 125V, Light Almond

Item #: 129391

Cat #: RRD15LA

UPC: 883778119286

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Duplex Receptacle, Residential, 15A, 125V, Light Almond, NEMA 5-15R, Grounding, Push & Side Wire Terminations

Overview

Decorator Duplex Receptacle, Residential, 15A, 125V, Light Almond, NEMA 5-15R, Grounding, Push & Side Wire Terminations
Also known as: 883778119286, RRD15LA

Specifications

Type: Grounding, Receptacle, Residential Grade, Decorator
Color: Light Almond
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Light Almond
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)