Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2", Plastic

Item #: 12936

Cat #: 8100LP

UPC: 018997107497

Documents & Guides
Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2 Inch, For Use to Mount Large Fixtures/Coach Lamps, UV Rated Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2 Inch, For Use to Mount Large Fixtures/Coach Lamps, UV Rated Plastic
Also known as: 018997107497, 8100LP

Specifications

Mounting: Vertical
Diameter: 3 1/2 in
Material: Plastic
Gangs: 1
Color: White
Mounting: Vertical
Material: Plastic
Color: White
Diameter: 3 1/2 in
Gangs: 1

Customer Reviews

No reviews for this product
(0)