3
more
Digital Pocket Thermometer, Range -40 to 482 Degrees F
Item #: 1293591
Cat #: ET05
UPC: 092644690600
Sign In or Register to view pricing and more.
Documents & Guides
Digital Pocket Thermometer, Range -40 to 482 Degrees F (-40 to 250 Degrees C) With 0.1 Degree Resolution, 3-Inch Stainless Steel Probe With Protective Sheath That Also Acts as a Handle, Ambient and Direct-Contact Temperature Readings
Overview
Digital Pocket Thermometer, Range -40 to 482 Degrees F (-40 to 250 Degrees C) With 0.1 Degree Resolution, 3-Inch Stainless Steel Probe With Protective Sheath That Also Acts as a Handle, Ambient and Direct-Contact Temperature Readings
Also known as: 092644690600, ET05
Specifications
Length: | 6 1/2 in |
Type: | Temperature Tester |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Range: | -40 - 482 F |
Length: | 6 1/2 in |
Material: | Stainless Steel |
Range: | -40 - 482 F |
Type: | Temperature Tester |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)