20 MM ISO THREAD LOCKNUT

Item #: 1293186

Cat #: LN-ISO20-G

UPC: 786210211770

Sign In or Register to view pricing and more.
Documents & Guides
THB LN-ISO20-G 20 MM ISO THRE

Overview

THB LN-ISO20-G 20 MM ISO THRE
Also known as: 786210211770, LN-ISO20-G

Specifications

Color: Gray
Diameter: 20 mm
Material: Nylon
Color: Gray
Material: Nylon
Diameter: 20 mm

Customer Reviews

No reviews for this product
(0)