Copper Patch Cord, Cat 5e (SD), 28 AWG

Item #: 1292050

Cat #: UTP28CH10VL

UPC: 074983486281

Sign In or Register to view pricing and more.
Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Violet. 10 ft.

Overview

Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Violet. 10 ft.
Also known as: 074983486281, UTP28CH10VL

Specifications

Length: 10 ft
Color: Violet
Length: 10 ft
Color: Violet

Customer Reviews

No reviews for this product
(0)