ARL EB1111BL 11X11X3.5 EQUIP BOX-BL

Item #: 1291605

Cat #: EB1111BL

UPC: 018997231628

Sign In or Register to view pricing and more.

Overview

ARL EB1111BL EQUIPMENT BOX (1
Arlington's non-metallic enclosure boxes MEET NEMA 3R requirements for outdoor use. They’re the perfect solution for protecting and securing power backups, security devices and other valuable equipment indoors or outside. Made of heavy-duty, UV rated non-metallic material, and available in three sizes - our boxes are NEMA 3R rated for outdoor use when mounted with the hinge on top. - 7" x 8" x 3.5" - 11" x 11" x 3.5" - 12" x 12" x 4" - 12" x 12" x 6" ...with or without a back plate Using a back plate allows an installer to mount components to the plate even after the enclosure box is mounted. Changing batteries and doing other maintenance work is easily accomplished by removing the plate. Arlington’s enclosure boxes are ‘lockable’ via a knockout on the front of the box for a cam lock – or a latch that holds a padlock
Also known as: 018997231628, EB1111BL

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)