
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Rated Enclosure, NEMA 3R, 1/2 & 3/4 Inch Knockouts, 7 x 8 x 3.5 Inch, Back Plate Included, Non-Metallic UV Rated Material
Overview
Outdoor Rated Enclosure, NEMA 3R, 1/2 & 3/4 Inch Knockouts, 7 x 8 x 3.5 Inch, Back Plate Included, Non-Metallic UV Rated Material
Arlington's non-metallic enclosure boxes MEET NEMA 3R requirements for outdoor use. They’re the perfect solution for protecting and securing power backups, security devices and other valuable equipment indoors or outside. Made of heavy-duty, UV rated non-metallic material, and available in three sizes - our boxes are NEMA 3R rated for outdoor use when mounted with the hinge on top. - 7" x 8" x 3.5" - 11" x 11" x 3.5" - 12" x 12" x 4" - 12" x 12" x 6" ...with or without a back plate Using a back plate allows an installer to mount components to the plate even after the enclosure box is mounted. Changing batteries and doing other maintenance work is easily accomplished by removing the plate. Arlington’s enclosure boxes are ‘lockable’ via a knockout on the front of the box for a cam lock – or a latch that holds a padlock.
Also known as: 01899723170, EB0708BP
Specifications
Height: | 7 in |
Color: | Gray |
Width: | 8 in |
Depth: | 3.500 in |
IP/NEMA Rating: | NEMA 3R |
Height: | 7 in |
Width: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Depth: | 3.500 in |
Customer Reviews
No reviews for this product
(0)