LED Highbay, 185 Watt, 22640 Lumen, 5000K, 120-277V
Item #:
1291548
Cat #:
RAIL185W/D10
UPC:
019813299174
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Highbay, 185 Watt, 22640 Lumen, 5000K, 76 CRI, 120-277 Volt, Dimmable, Semi-Diffuse Lens, White Finish, Suitable for Damp Locations
Overview
LED Highbay, 185 Watt, 22640 Lumen, 5000K, 76 CRI, 120-277 Volt, Dimmable, Semi-Diffuse Lens, White Finish, Suitable for Damp Locations
Also known as: 019813299174, RAIL185W/D10
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 185 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 22640 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 185 |
Light Technology: | LED |
Lumens: | 22640 |
Customer Reviews
No reviews for this product
(0)